{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CAS | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Battery capacity | 2 Ah | |
Battery voltage | 18.0 V | |
suitable for | GESIPA 18 Volt cordless tools | |
Type of product | Cordless |
Article number |
770524 2,0
Copy |
|
EAN / GTIN |
4007081102650
Copy |
|
Manufacturer number |
1679689
Copy |
|
Manufacturer/responsible person | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de |