{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 2,000 g | |
Handle length | 400 mm | |
Type of product | Hammer |
Article number | 750125 2000 | |
EAN / GTIN | 4045197717634 | |
Manufacturer number | 750125 2000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Engineer’s hammer 2000 g
on request
In stock
780 pieces in stock
£13.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
£25.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 2,000 | 2,000 |
Handle length | 400 | 400 |
Type of product | Hammer | Hammer |