{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 200 g | |
Handle length | 280 mm | |
Type of product | Hammer |
Article number | 750125 200 | |
EAN / GTIN | 4045197717467 | |
Manufacturer number | 750125 200 |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer, Weight without handle: 200g
on request
In stock
428 pieces in stock
£4.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
559 pieces in stock
£7.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
9.93 £
£7.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 200 g | 200 g | 200 g |
Handle length | 280 mm | 280 mm | 280 mm |
Type of product | Hammer | Hammer | Hammer |