{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 500 g | |
Handle length | 320 mm | |
Type of product | Hammer |
Article number | 750110 500 | |
EAN / GTIN | 4045197299949 | |
Manufacturer number | 750110 500 |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer with handle protection collar, Weight without handle: 500g
on request
In stock
2,640 pieces in stock
£11.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,532 pieces in stock
£6.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
391 pieces in stock
£13.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 500 g | 500 g | 500 g |
Handle length | 320 mm | 320 mm | 320 mm |
Type of product | Hammer | Hammer | Hammer |