• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Service tool case wheeled

Article no.: 692902
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available

Select article variation and quantity

Unit price incl. VAT

Availability

  • Material: PP
  • Type of tool storage: Shaft pockets
  • Case load capacity: 25
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PP
Type of tool storage Shaft pockets
Case load capacity 25 kg
Characteristics case suitable for air travel
Internal dimension length 465 mm
Internal dimension width 352 mm
Internal dimension height 215 mm
Weight 6 kg
Type of product Tool transport system

Identification & Classification

Article number 692902
Copy
EAN / GTIN 4045197375308
Copy
Manufacturer number 692902
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The case shells are resistant to shocks, high temperatures, and acids. They are held together by a sturdy aluminium frame with integral flap locks and case lid lock. With rubberised carrying handle.
Internal fittings:
1 tool board with 24 shaft pockets, 12 rubber straps and 1 pocket for small parts on the front and back.
1 sub-dividable base tray including tool board with 6 pockets and 9 rubber straps as cover.
With pull handle and wheels.

Note:

A combination lock as an alternative can be found under No. 692926 size 2.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart