{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 445 mm | |
Internal dimension width | 315 mm | |
Internal dimension height | 190 mm | |
Weight | 5.15 kg |
Article number | 692947 1 | |
EAN / GTIN | 4067263117155 | |
Manufacturer number | 692947 1 |