{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BIG Twin Move | |
Material | ABS | |
Type of tool storage | Shaft pockets | |
Case load capacity | 30 kg | |
Internal dimension length | 490 mm | |
Internal dimension width | 370 mm | |
Internal dimension height | 210 mm | |
Weight | 8.6 kg | |
wheeled | yes | |
Type of product | Tool transport system |
Article number | 692615 1 | |
EAN / GTIN | 4003773071549 | |
Manufacturer number | 00 21 41 LE |
This article |
Recommendations |
|||
---|---|---|---|---|
“BIG Twin Move” tool case, Type: 1
on request
In stock
36 pieces in stock
£300.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£235.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
122.69 £
£110.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£167.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of tool storage | Shaft pockets | Shaft pockets | Shaft pockets | Shaft pockets; Clip holders |
Weight | 8.6 kg | 3.6 kg | 5 kg | 4.6 kg |
Internal dimension width | 370 mm | 310 mm | 352 mm | 275 mm |
Internal dimension height | 210 mm | 210 mm | 215 mm | 150 mm |
Internal dimension length | 490 mm | 460 mm | 465 mm | 435 mm |
Case load capacity | 30 kg | 30 kg | 25 kg | 35 kg |
Material | ABS | X-ABS | PP | PC |