{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | X-ABS | |
Type of tool storage | Shaft pockets | |
Case load capacity | 30 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 460 mm | |
Internal dimension width | 310 mm | |
Internal dimension height | 210 mm | |
Weight | 3.6 kg | |
Type of product | Tool transport system |
Article number | 692790 | |
EAN / GTIN | 4045197375216 | |
Manufacturer number | 692790 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Service tool case of X-ABS with shaft pockets
on request
In stock
29 pieces in stock
£235.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£422.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 3.6 | 6.6 |
Internal dimension width | 310 | 360 |
Internal dimension height | 210 | 190 |
Internal dimension length | 460 | 460 |
Case load capacity | 30 | 30 |
Material | X-ABS | X-ABS |
Characteristics case | suitable for air travel | suitable for air travel |