Bit for hexagon, 1/4 inch C 6.3 Hex-Plus profile stainless steel “Stainless” 4 mm

Article no.: 675494 4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.28 / Piece
  • from 10 Piece
    £2.73 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
106 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 3840/1 TS
Hexagon 4 mm
Material Stainless steel, INOX
overall length 25 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675494 4
EAN / GTIN 4013288111234
Manufacturer number 05071074001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone for reduced torque peaks when screw driving. Stainless steel, toughened by vacuum ice hardening.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

Stainless steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for hexagon, 1/4 inch C 6.3 Hex-Plus profile stainless steel “Stainless” 4 mm

Bit for hexagon, 1/4 inch C 6.3 Hex-Plus profile stainless steel “Stainless” 4 mm

on request
In stock
106 pieces in stock
from 1  Pieces
£3.28
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,014 pieces in stock
from 1  Pieces
£1.51
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£1.26
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon screwdriver Hexagon screwdriver
overall length 25 25
Manufacturer's designation 3840/1 TS
Hexagon 4 4
Material Stainless steel, INOX
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart