Set of bits, “Stainless” steel 30 pieces

Article no.: 675796
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 30 Stainless 1
Material Stainless steel, INOX
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
Number of pieces 30
Bit length 25 mm
Colour coding yes
Type of product Bit tool

Identification numbers & Classifications

Article number 675796
EAN / GTIN 4013288115126
Manufacturer number 05071109001

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675490 1 pc. size 1/25; 3 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675492 2 pcs. size 1/25; 3 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675494 1 pc. each size 2.5; 3; 4; 5; 5.5
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675496 2 pcs. size TX10; 2 pcs. size TX15; 3 pcs. size TX20; 3 pcs. size TX25; 2 pcs. size TX30; 1 pc. size TX40
Adapter “Rapidaptor Stainless”: 1 pc. No. 675020 size 6.3S

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart