Blade for Torx® halfmoon, 4 mm TX6

Article no.: 669935 TX6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/9 C TORX®
Torx® profile TX6
Blade ⌀ 3 mm
Blade length 30 mm
overall length 44 mm
Drive profile Screwdriver for TORX® screws
Drive profile Half-moon
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669935 TX6
EAN / GTIN 4013288113573
Manufacturer number 05345350001

Description

Version:

Blade made of high quality tool steel.

Suitable for:

Screwdriver holder No. 66 9931.

Note:

See under 669933669936 for further bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart