Screwdriver set Micro-electronics in a textile wallet 11

Article no.: 669630 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt Micro 11 Universal 1
Number of pieces 11
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Hexagon screwdriver; Screwdriver for TORX® screws
Cap rotatable yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 669630 11
EAN / GTIN 4013288178343
Manufacturer number 05135938001

Description

Version:

Ergonomically designed multi-component handle with rotating cap, quick-spinning zone for efficient screwdriving and power zone. With quick-change chuck to take 4 mm half-moon bit blades (No. 669932 to 669936) and 4 mm HIOS bit blades. Blades made of high-quality tool steel.

Content:

Screwdriver holder: 1 pc.
Slot-head blades No. 669932: 1 each size 1.5; 2; 3
Blades for Phillips No. 669933: 1 each size 00; 0; 1
Hexagon blades No. 669934: 1 each size 1.5; 2
Blades for Torx® No. 669935: 1 each size TX5; TX6

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart