Screwdriver for Pozidriv, with plastic handle, Cross-head size: 4

Article no.: 668200 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic
Cross-head size 4
for screw ⌀ 7.3 − 12.7 mm
Blade length 200 mm
overall length 330 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668200 4
EAN / GTIN 7610733001729
Manufacturer number 192.4-200

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Pozidriv screwdriver for cross-head Pozidriv and Supadriv screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart