{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Cross-head size | 3 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 270 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668200 3 | |
EAN / GTIN | 7610733086702 | |
Manufacturer number | 192.3-150 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Pozidriv, with plastic handle, Cross-head size: 3
on request
In stock
21 pieces in stock
£10.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
Not available
0 pieces in stock
10.78 £
£7.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
153 pieces in stock
£6.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 5.3 − 7.2 mm | 5.3 − 7.2 mm | 5.3 - 7.2 mm |
overall length | 270 mm | 270 mm | 270 mm |
Blade length | 150 mm | 150 mm | 150 mm |
Cross-head size | 3 | 3 | 3 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |