Hand-operated impact driver set 1/2″, 18 pcs

Article no.: 6654600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 6654600
EAN / GTIN 4010886665466
Manufacturer number 6654600
L-Number L60160 946

Description

Description:

  • Reversible for right and left hand operation
  • In plastic case
  • Dimensions: 200 x 120 x 38 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total depth [mm]: 38 mm
  • Total height [mm]: 39 mm
  • Total length [mm]: 202 mm
  • Total width [mm]: 123 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart