Screwdriver bit 5/16″ 12 mm

Article no.: 6567390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 6567390
    EAN / GTIN 4010886656730
    Manufacturer number 6567390
    L-Number L60160 3270

    Description

    Description:

    • For extra heavy use
    • Acc. to DIN ISO 2351-1
    • Hexagon drive as per DIN 3126 - C 8 (5/16“)
    • GEDORE special vanadium steel, gun-metal finish
    • Special vanadium steel, gun-metal finish

    Feature:

    • 1000 V insulated: no
    • Blade width [mm]: 12,0 mm
    • Cutting edge thickness: 2 mm
    • Drive hex [metric]: 8,0 mm
    • Drive hexagon [inch]: 5/16″
    • Material: Vanadium steel
    • Output size slot: 12
    • REACH registration available: no
    • Surface: burnished
    • Tempering of output tip: burnished
    • Total length [mm]: 41 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart