Tool trolley with 4 drawers

Article no.: 6627550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 6627550
    EAN / GTIN 4010886662755
    Manufacturer number 6627550
    L-Number L60160 408

    Description

    Description:

    • Body:
    • Dimensions: H 930 x W 625 x D 400 mm
    • Double sided metal shutters to secure the whole internal space
    • Working platform with ABS top
    • With handle for easy pushing, pulling and turning
    • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
    • Safety through heel protection and all-round impact protection for people and the environment
    • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
    • Drawers:
    • Central locking with cylinder lock
    • 4 wide drawers (W 480 x D 325 x H 45 mm), all drawers extendable on both sides
    • 1 threaded insert M14x1.5 - M14, No. 181/210
    • Ball-bearing guide rails, with middle and end catches
    • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
    • Load capacity per drawer 20 kg
    • GEDORE chassis:
    • Total load capacity 300 kg
    • 2 high-performance wheels on roller bearings (fixed castors Ø 140 mm)
    • 2 ball-bearing GEDORE smooth-running wheels (swivel castors Ø 100 mm), one with total brake
    • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
    • Accessories:
    • 8 longitudinal (LT) and 2 transverse dividers (QT) made of galvanised sheet steel
    • Options:
    • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
    • Can be extended as required with GEDORE attachment chest No. 1430
    • Special colours and designs available on request
    • Delivery without tools and accessories

    Feature:

    • 1000 V insulated: no
    • Castor diameter with brakes (2x): 100
    • Colour: RAL 5017
    • Design: Drawers can be pulled out on both sides
    • Dimension (L x W x H): 400 mm x 625 mm x 930 mm
    • Drawer type:
      • 4x H. x W. x D. = 45 x 480 x 325 mm
      • plus large-capacity storage compartment
      .
    • Fixed castor diameter [2x): 140
    • Individual pull-out stop: no
    • Load capacity per drawer [kg]: 20 kg
    • lockable: yes
    • Material: Sheet steel
    • Number of cross dividers: 2
    • Number of drawers: 4
    • Number of longitudinal dividers: 3
    • Number of wheels: 4
    • RAL colour: Blue
    • REACH registration available: no
    • Static load capacity [kg]: 300 kg
    • Surface: powder-coated
    • Total height [mm]: 930 mm
    • Total length [mm]: 400 mm
    • Total width [mm]: 625 mm
    • VDE certified: no
    • Working height: 930

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart