Tool chest with 3 drawers

Article no.: 6618130
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 6618130
Copy
EAN / GTIN 4010886661819
Copy
Manufacturer number 6618130
Copy
L-Number L60160 5194
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Body:
  • Dimensions: H 305 x W 625 x D 400 mm
  • ABS top
  • Heel and impact protection for your safety
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • 3 wide drawers (W 480 x D 325 mm) fully extendable, removable
  • Each drawer with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg
  • Accessories:
  • 6 longitudinal (LT) and 2 transverse dividers (QT) made of galvanised sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Dimension (L x W x H): 305 mm x 625 mm x 400 mm
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 3
  • Number of longitudinal dividers: 3
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 305 mm
  • Total length [mm]: 400 mm
  • Total width [mm]: 625 mm
  • Use/application: Suitable as attachment for tool trolley 1580
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart