{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 932 A | |
Blade width b | 9 mm | |
Tip thickness a | 1.6 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660300 9 | |
EAN / GTIN | 4013288018045 | |
Manufacturer number | 05018268001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for slot-head, with Kraftform handle and impact cap 9 mm
on request
In stock
228 pieces in stock
£12.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
675 pieces in stock
£6.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 262 | 269 |
Blade length | 150 | 150 |
Blade width b | 9 | 9 |
Tip thickness a | 1.6 | 1.4 |
Hexagon collar for wrench assistance | 13 | 13 |
Type of product | Screwdriver | Screwdriver |