Screwdriver set for slot-head, with Kraftform handle and impact cap, Number of screwdrivers: 5

Article no.: 660310 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
59 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 660310 5
EAN / GTIN 4013288101761
Manufacturer number 05259114001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones and impact cap (sizes 12 and 14 without soft zones; size 3.5 without impact cap and through blade).
Hexagon blade made of impact resistant special steel, through to the end of the handle. From size 4.5 with hexagon flats for wrench assistance, nicromatt chromium plated surface.

Content:

1 each screwdriver No. 660300: Size 3.5; 4.5; 5.5; 7; 9

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart