VDE Tool set 14 pieces in case

Article no.: 6602560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number 6602560
    EAN / GTIN 4010886660256
    Manufacturer number 6602560
    L-Number L60160 3964

    Description

    Description:

    • Dimensions: 395 x 295 x 106 mm
    • Cranked allen socket screwdriver no. 42 is for locking the adjusting screw of extension no. VDE 1990, not VDE insulated
    • Offset screwdriver No. 42 is used to operate the locking screws of the extension No. VDE 1990, not VDE insulated

    Feature:

    • Total width [mm]: 395 mm
    • Total height [mm]: 106 mm
    • Total depth [mm]: 295 mm
    • Contents (number of pieces): 14 pcs.
    • Content for sets: WK VDE 1001 L42 2,5VDE 2170 5,5VDE 19 10VDE 19 12VDE 19 13VDE 19 14VDE 19 17VDE 19 19VDE 19 22VDE 19 24VDE 1989 TVDE 1990-10VDE 1990-5VDE 1993 U
    • Nominal width [mm]: 395 mm
    • Nominal height [mm]: 106 mm
    • Net weight [kg]: 3,46 kg

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart