VDE Extension 1/2″ 250 mm

Article no.: 6124130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 6124130
EAN / GTIN 4010886612415
Manufacturer number 6124130
L-Number L60160 1218

Description

Description:

  • With lock screw for holding the socket wrenches
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • Not suited for use with VDE IN 19
  • 16 - 18 mm insulation overhang

Feature:

  • 1000 V insulated: yes
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total length [mm]: 250 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart