{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Blade width b | 5.5 mm | |
Blade designation | 3 | |
Tip thickness a | 0.8 mm | |
Blade length | 120 mm | |
overall length | 220 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Material of handle | Elastomer | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660040 5,5 | |
EAN / GTIN | 7610733244478 | |
Manufacturer number | 8100.3-120 YE |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for slot-head, with 2-component SwissGrip handle, Blade width b: 5,5mm
on request
In stock
323 pieces in stock
£6.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,657 pieces in stock
£4.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£4.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 220 mm | 200 mm | 220 mm |
Blade length | 120 mm | 100 mm | 120 mm |
Blade width b | 5.5 mm | 5.5 mm | 5.5 mm |
Tip thickness a | 0.8 mm | 1 mm | 1 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |