{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Blade width b | 8 mm | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 160 mm | |
overall length | 270 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Material of handle | Elastomer | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660040 8 | |
EAN / GTIN | 7610733244492 | |
Manufacturer number | 8100.5-160 RE |