{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 498 mm | |
Height H | 131 mm | |
Measuring accuracy | 4 % | |
maximum output capacity | 3,000 Nm | |
maximum input capacity | 193 Nm | |
Torque multiplication / effective force multiplication | 1:15.5 | |
recommended torque wrench / tightening range | 250 Nm | |
Number of supports (reaction plates) | 1 | |
Drive square | 1 in | |
Square drive | 1/2 in | |
⌀ D | 108 mm | |
Weight | 6.1 kg | |
Measurement technology | mechanical | |
Non-return valve | yes | |
Overload protection | yes | |
Type of product | Torque Wrench |
Article number | 659980 3000 | |
EAN / GTIN | 5060207567435 | |
Manufacturer number | 17022 |