Torque multiplier from size 1300 in a plastic case 2000 N·m

Article no.: 659980 2000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

maximum output capacity (N·m) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
Height H 150 mm
Dimensions R1 74 mm
Dimensions R2 165 mm
Measuring accuracy 4 %
maximum output capacity 2,000 Nm
maximum input capacity 74 Nm
Torque multiplication / effective force multiplication 1:27
recommended torque wrench / tightening range 100 Nm
Number of supports (reaction plates) 1
Drive square 1 in
Square drive 1/2 in
⌀ D 72 mm
Weight 3.2 kg
Measurement technology mechanical
Non-return valve yes
Overload protection yes
Type of product Torque Wrench

Identification numbers & Classifications

Article number 659980 2000
EAN / GTIN 5060207567558
Manufacturer number 180214

Description

Version:

Mechanical manual torque multiplier for controlled screw tightening. Multiplier and support of high-quality steel. With overload shut-off to protect the transmission. Input drive with internal square socket for drive tools such as a ratchet, T-handle, torque wrench. It is sensible to operate the device with a torque wrench, so that the maximum load and the screw torque values can be checked. Output drive with external square for holding sockets (preferably use impact sockets due to the high torques).
Extremely precisely machined transmissions with ground gears and honed bores guarantee exact and consistently reproducible torque multiplication. Unique accuracy of not less than ±4 %. Very compact and lightweight design, exceptionally long working life, and low maintenance.
Supplied in a plastic case.

Advantage:

Torque multipliers allow the transmission of higher torques with a correspondingly shorter lever arm.

Note:

Alternative reaction plates for No. 659980 size 2000 and 7000 available on request. No. 659980 size 2000 available on request with electronic measured value sensors.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart