Deflecting torque wrench with scale 5 N·m

Article no.: 657735 5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £54.05 /pcs.
  • £130.19 /pcs.
on request
In stock
76 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±6
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 5 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±6 %
    Exchangeable tool Plug-in head
    Test certificate Manufacturer’s test certificate
    Overall length L 222 mm
    Torque range 1 Nm - 5 Nm
    Scale graduation, 1 graduation = 0.025 Nm
    Weight 290 g
    Adjusted reference dimension on the torque wrench [l2] 18.3 mm
    Socket for plug-in head 9×12 mm
    Display analogue
    Release signalling optisk; haptisk
    Trigger principle mechanical long-travel release
    Connection format for plug-in heads (rectangular socket)
    Measurement technology mechanical
    Deflection function yes
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 191.5 mm
    Lever length including factory calibration reference dimension [l3] 191.3 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657735 5
    EAN / GTIN 4045197684806
    Manufacturer number 657735 5

    Description

    Version:

    One-armed torque wrench, adjustable by a scale, self-triggering. The trigger mechanism makes unintentional overtightening extremely unlikely. Anti-clockwise tightening by reversing the plug-in head.
    Units of measure: Nm

    Function:

    On reaching the preset torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

    Application:

    For controlled tightening of screws to a pre-set torque during batch productions.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    ±6 % of the set value.

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
    Suitable spare jaws No. 657582 - 657950.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart