{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/2 in | |
Width b | 35 mm | |
Height h | 22.5 mm | |
Long-term rated loading | 135 Nm | |
Pitch S | 17.5 mm | |
No. of teeth | 52 | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657630 1-1/2 | |
EAN / GTIN | 4062406278342 | |
Manufacturer number | 657630 1-1/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plug-in ratchet 1-1/2 in
on request
In stock
391 pieces in stock
£49.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
775 pieces in stock
£67.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Width b | 35 mm | 32 mm |
Height h | 22.5 mm | 16.4 mm |
Ratchet with ejector | no | yes |
Ratchet reversible | yes | yes |
Pitch S | 17.5 mm | 28 mm |
No. of teeth | 52 | 48 |
Exchangeable tool | Plug-in head | Plug-in head |