Plug-in ratchet 2-1/2 in

Article no.: 657630 2-1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
362 pieces in stock
  • Exchangeable tool: Plug-in head
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 1/2 in
Width b 43 mm
Height h 29 mm
Long-term rated loading 340 Nm
Pitch S 25 mm
No. of teeth 52
Plug-in shank 14×18 mm
Material Chrome vanadium steel
Ratchet reversible yes
Ratchet with ejector no
Type of product Ratchet

Identification numbers & Classifications

Article number 657630 2-1/2
EAN / GTIN 4062406278359
Manufacturer number 657630 2-1/2

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Plug-in reversible ratchet.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Plug-in ratchet  2-1/2 in

Plug-in ratchet 2-1/2 in

on request
In stock
362 pieces in stock
£52.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,474 pieces in stock
£70.11
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 1/2
Plug-in shank 14×18 14×18
Height h 29 20.5
Ratchet reversible yes yes
Material Chrome vanadium steel Chrome vanadium steel
Exchangeable tool Plug-in head Plug-in head
Type of product Ratchet Ratchet

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart