{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/2 in | |
Width b | 41 mm | |
Height h | 22.3 mm | |
Series | 725QR/20 | |
Long-term rated loading | 200 Nm | |
Pitch S | 38.5 mm | |
No. of teeth | 36 | |
Plug-in shank | 14×18 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | yes | |
Type of product | Ratchet |
Article number | 657590 2-1/2 | |
EAN / GTIN | 4018754139637 | |
Manufacturer number | 58253020 |
This article |
Recommendations |
||
---|---|---|---|
Plug-in ratchet reversible with QuickRelease ejector, Type-Square drive: 2-1/2in
on request
In stock
161 pieces in stock
£87.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,089 pieces in stock
£72.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
472 pieces in stock
£54.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 in | 1/2 in | 1/2 in |
Width b | 41 mm | 39 mm | 43 mm |
Long-term rated loading | 200 Nm | 340 Nm | 340 Nm |
Plug-in shank | 14×18 mm | 14×18 mm | 14×18 mm |
Pitch S | 38.5 mm | 34 mm | 25 mm |
No. of teeth | 36 | 48 | 52 |
Type of product | Ratchet | Ratchet | Ratchet |