Electronic torque wrench / rotational angle wrench 400 N·m

Article no.: 655270 400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £162.79 /pcs.
  • £196.78 /pcs.
  • £91.29 /pcs.
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±1
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Measuring accuracy rotational angle ±1 %
Exchangeable tool Plug-in head
Interface USB interface
Test certificate Manufacturer’s test certificate
Series SENSOTORK® 713R
Overall length L 838 mm
Torque range 20 Nm - 400 Nm
Torque range 15 lbfft - 296 lbfft
Torque range 180 lbfin - 3,600 lbfin
Resolution 0.01 Nm
Weight 2,330 g
Adjusted reference dimension on the torque wrench [l2] 25 mm
Square drive 3/4 in
Socket for plug-in head 14×18 mm
Display digital
Release signalling optisk; akustisk; haptisk
Trigger principle Vibration motor
Power supply Battery-powered
Number of batteries contained 2
Battery type Mignon, AA
Article no of the battery / rechargeable battery fitted 081561 LR6
Connection format for plug-in heads (rectangular socket)
Packaging sturdy plastic case
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfin; lbfft
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 750 mm
Lever length including factory calibration reference dimension [l3] 775 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655270 400
EAN / GTIN 4018754156528
Manufacturer number 96501640

Description

Version:

The torque/rotational angle wrench offers easy and flexible operation with menu selection on a large display. Recurrent screw settings can be collected on to a menu driven procedure. The early warning of the visual, tactile and acoustic signals is adjustable. Resistant to oils, grease, fuel, brake fluid and Skydrol. The wrench is easy to maintain due to simple adjustment, can be programmed via a PC and offers a large measurement range. Password input ensures protection against unintentional adjustment and external access. Torque and rotational angle both displayed at the same time. Rotary angle measurement can be programmed easily, no reference arm required.
  • Robust, compact body.
  • Easy and flexible operation with menu selection on a large display.
  • Recurrent screw settings can be collected on to a menu driven procedure.
  • Especially large measuring range (5% − 100% of the nominal value).
  • Adjustable early warning of the visual, tactile and acoustic signals.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Programmable using a PC.
  • Easy to maintain due to simple adjustment.
  • Integrated automatic reminder of calibration after the number of operations and elapsed time.
  • Password protection against inadvertent change of settings and tampering.
  • With 2 batteries (1.5 V mignon / AA / LR6).
  • Torque and rotational angle both displayed at the same time.
  • Convenient rotation angle measurement, no need for a reference arm.
  • Easy input of reference: For plug-in heads with a different reference dimension, simply input the new dimension. No laborious calculations with formulae.
  • QuickRelease: Secure fit and quick change for plug-in heads.
  • Rotation angle measurement needs no reference arm.
  • Easy to use: The arrow keys allow all functions to be selected. Clear and simple controls.
  • Automatic reminder of calibration: After the number of operations and elapsed time.
  • Warning signals: Warning signals can be selected as acoustic (buzzer), tactile (vibration in the handle), visual (LEDs and display) or any combination of these. The early warning point can be entered individually.
  • Any point of application of force: The measurement remains precise in all cases, irrespective of where you grip the torque wrench.
  • Data output: The USB interface allows the saved data to be exported and analysed via PC.
  • Background illumination of the display for better legibility and evaluation of the screwing process (traffic light principle).

Units of measure: Nm, lbfft, lbfin.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Sturdy plastic box (size 400 in sturdy sheet metal box) and 2 batteries (1.5V mignon / AA / LR6).

Optional extras:

USB adapter, cable with latching plug and SENSOMASTER 4 software.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart