{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Measuring accuracy rotational angle | ±1 % | |
Measuring accuracy rotational angle | ±1 degrees | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 714 | |
Overall length L | 500 mm | |
Torque range | 10 Nm - 100 Nm | |
Torque range | 7.4 lbfft - 75 lbfft | |
Torque range | 90 lbfin - 900 lbfin | |
Resolution | 0.1 Nm | |
Weight | 1,232 g | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 9×12 mm | |
Display | digital | |
Release signalling | optisk; akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Power supply | Battery-powered | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081557 LR3 | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | visning; udløsning | |
Reversible reading | Nm; lbfin; lbfft | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 428 mm | |
Lever length including factory calibration reference dimension [l3] | 445.5 mm | |
Type of product | Torque Wrench |
Article number | 655230 100 | |
EAN / GTIN | 2050002047082 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Electronic torque wrench / rotational angle wrench with plug-in ratchet 100 N·m
on request
In stock
12 pieces in stock
£1,223.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
241 pieces in stock
£678.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
225 pieces in stock
£499.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£678.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Resolution | 0.1 Nm | 0.1 Nm | 0.1 Nm | 0.1 Nm |
Torque range | 10 Nm - 100 Nm | 20 Nm - 100 Nm | 20 Nm - 100 Nm | 20 Nm - 100 Nm |
Overall length L | 500 mm | 423.4 mm | 418.6 mm | 423.4 mm |
Weight | 1,232 g | 1,052 g | 910 g | 1,052 g |
Interface | USB interface | USB interface; Bluetooth interface | Bluetooth interface | USB interface |
Connection format | for plug-in heads (rectangular socket) | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Trigger principle | mechanical short-travel release | Vibration motor | Electromechanical trigger | Vibration motor |