Torque sensor for TTS-2000 68 N·m

Article no.: 654910 68
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £251.55 /pcs.
  • £325.59 /pcs.
on request
In stock
14 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 68 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±1 %
Test certificate Manufacturer’s test certificate
Torque range 6.8 Nm - 68 Nm
Length 83 mm
Diameter 32 mm
Cable length 1.2 m
Weight 0.25 kg
Square drive 3/8 in
Drive square 3/8 in
Type of product Torque testing device

Identification numbers & Classifications

Article number 654910 68
EAN / GTIN 856986007034
Manufacturer number IL-50F-G2

Description

Version:

The built-in SMART chip stores the sensor identification, so that all system components are interchangeable. The torque sensor can withstand a mechanical overload up to 150% of the nominal value. On reaching of 110% of nominal value the sensor emits an acoustic warning signal, plus in addition a visual warning appears on the display. The torque sensor is equipped with a durable cable proof against polarity inversion, which can be exchanged if necessary without problems.

Standard:

Square drives to DIN 3120 / ISO1174-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart