{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1,355 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Test certificate | Manufacturer’s test certificate | |
Torque range | 135 Nm - 1,355 Nm | |
Length | 178 mm | |
Diameter | 64 mm | |
Cable length | 1.2 m | |
Weight | 3.2 kg | |
Square drive | 1 in | |
Drive square | 1 in | |
Type of product | Torque testing device |
Article number | 654910 1355 | |
EAN / GTIN | 856986007065 | |
Manufacturer number | IL-1000F-G2 |