Adaptor for bits 1/4″ hex - 1/4″ square

Article no.: 6524230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6524230
EAN / GTIN 4010886652428
Manufacturer number 6524230
L-Number L60160 2601

Description

Description:

  • Hex recess drive as per DIN 3126 - D 6.3 (1/4″) and square drive Form G as per DIN 3121
  • For hand-operated or power tools
  • For use in power tools, we recommend the use of a locking ring and pin
  • Manganese-phosphated
  • * Length not standardised
  • manganese phosphated

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive square [inch]: 1/4″
  • Fuse: Locking ring and pin
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 25 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart