Safety pin d 2,5 mm

Article no.: 6261040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Securing pin

Identification numbers & Classifications

Article number 6261040
EAN / GTIN 4010886626108
Manufacturer number 6261040
L-Number L60160 6209

Description

Description:

Safety pin d 2.5 mm

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 2,5
  • Fuse: Locking ring and pin
  • REACH registration available: no
  • Total length [mm]: 14 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart