{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 75 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 650390 75 | |
EAN / GTIN | 4991644340125 | |
Manufacturer number | 13760-75P |
This article |
Recommendations |
||
---|---|---|---|
IMPACT extension, 3/8 inch, overall length: 75mm
on request
In stock
46 pieces in stock
£12.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
465 pieces in stock
£10.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
£10.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 in | 3/8 in | 1/2 in |
suitable for machine use | yes | yes | yes |
overall length | 75 mm | 75 mm | 75 mm |
Standard | DIN 3121 | ||
Surface | burnished | ||
Material | Chromium-molybdenum steel. | ||
Type of product | Extension | Extension | Extension |