{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 250 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 650390 250 | |
EAN / GTIN | 4991644340187 | |
Manufacturer number | 13760-250P |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() IMPACT extension, 3/8 inch 250 mm
on request
In stock
44 pieces in stock
£20.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
293 pieces in stock
£19.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
162 pieces in stock
£18.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
£35.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 | 3/8 | 1/2 | 3/4 |
suitable for machine use | yes | yes | yes | yes |
overall length | 250 | 250 | 250 | 250 |
Standard | DIN 3121 | |||
Surface | burnished | |||
Material | Chromium-molybdenum steel. | |||
Type of product | Extension | Extension | Extension | Extension |