GIPM 2.35-A46L IC328 Precision Ground Back Turning Inserts for External Machining on Swiss-Type and Automatic Machines

Article no.: 6498647
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6498647
    EAN / GTIN 7291075103403
    Manufacturer number 6498647
    L-Number L23940 1519

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Width (CW) 2.35 mm

    Feature:

    • Clearance Angle Major (AN) 7 Degrees
    • Corner Radius (RE) 0.05 mm
    • Cutting Width (CW) 2.35 mm
    • Insert Length (INSL) 15.3 mm
    • Insert Rake Angle (GAN) 6 Degrees

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart