GHSL 16-2 External Grooving and Turning Holders for Swiss-Type and Automatic Machines

Article no.: 2800494
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2800494
EAN / GTIN 7291075023787
Manufacturer number 2800494
L-Number L23920 2107

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.15 mm, Cutting Width Minimum (CWN) 2.2 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Width Maximum (CWX) 3.15 mm
  • Cutting Width Minimum (CWN) 2.2 mm
  • Functional Width (WF) 15.1 mm
  • Head Length (LH) 26 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart