Bi-hexagon socket deep, 1/2 inch, Width across flats: 22mm

Article no.: 642520 22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,881 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 22 mm
Square drive 1/2 in
⌀ drive output end 29.9 mm
Length 77 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Type of product Socket insert

Identification & Classification

Article number 642520 22
EAN / GTIN 4045197542830
Manufacturer number 642520 22
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, long also available in imperial sizes (GARANT: No. 642532; HOLEX: No. 642522).

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart