Bi-hexagon socket deep, 1/2 inch 15 mm

Article no.: 642520 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
792 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 15 mm
Square drive 1/2 in
⌀ drive output end 21.6 mm
Length 77 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Type of product Socket insert

Identification numbers & Classifications

Article number 642520 15
EAN / GTIN 4045197542762
Manufacturer number 642520 15

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, long, including are available also in imperial sizes from our eShop (GARANT: No. 642532; HOLEX: No. 642522).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart