{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 28 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 37.5 mm | |
Length | 44 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642129 28 | |
EAN / GTIN | 4062406061678 | |
Manufacturer number | 642129 28 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 28 mm
on request
In stock
165 pieces in stock
£8.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
259 pieces in stock
£11.70
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 37.5 mm | 37.5 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in |
Length | 44 mm | 77 mm |
Width across flats | 28 mm | 28 mm |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |