{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 29.9 mm | |
Length | 41 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642129 22 | |
EAN / GTIN | 4062406061623 | |
Manufacturer number | 642129 22 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 22 mm
on request
In stock
918 pieces in stock
£5.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,170 pieces in stock
£3.47
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 29.9 | 29.9 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 22 | 22 |
Material | Chrome vanadium steel | Chrome vanadium steel |