{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 48 mm | |
Length | 52 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 36 | |
EAN / GTIN | 4018754283668 | |
Manufacturer number | 03010036 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 36 mm
on request
In stock
105 pieces in stock
£16.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
778 pieces in stock
£9.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
£11.87
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 48 mm | 48 mm | 52 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1 in |
Length | 52 mm | 50 mm | 65 mm |
Standard | DIN 3124 | DIN 3124 | |
Width across flats | 36 mm | 36 mm | 36 mm |
Type of product | Socket insert | Socket insert | Socket insert |