{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 15.8 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 11 | |
EAN / GTIN | 4018754005192 | |
Manufacturer number | 03010011 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 11 mm
on request
In stock
67 pieces in stock
£6.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
846 pieces in stock
£2.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
546 pieces in stock
£7.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
965 pieces in stock
£4.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15.8 mm | 16.6 mm | 16.6 mm | 16.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 38 mm | 38 mm | 77 mm | 38 mm |
Width across flats | 11 mm | 11 mm | 11 mm | 11 mm |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |