GTGA 16ER/IL 225 IC528 Precision Shallow Grooving Inserts with 3 Cutting Edges

Article no.: 6411110
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6411110
EAN / GTIN 7291075030952
Manufacturer number 6411110
L-Number L23940 489

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 2.1 mm, Cutting Width (CW) 2.25 mm, Inscribed Circle Diameter (IC) 9.52 mm, Insert Thickness (S) 3.48 mm

Feature:

  • Corner Radius (RE) 0.1 mm
  • Cutting Depth Maximum (CDX) 2.1 mm
  • Cutting Width (CW) 2.25 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Insert Thickness (S) 3.48 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart