SER 2525X16 JHP-MC External Threading Tools with Bottom Inlet Coolant Channels

Article no.: 3331272
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification & Classification

Article number 3331272
EAN / GTIN 7291075381733
Manufacturer number 3331272
L-Number L24090 95

Description

Description:

Laydown Threading Indexable Holders, Head Length (LH) 36.2 mm

Feature:

  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 36.2 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart