SCIL 22-BL00-05K7 IC1008 Back Turning Inserts

Article no.: 6405425
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405425
EAN / GTIN 7291075315905
Manufacturer number 6405425
L-Number L23940 1699

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 0.5 mm, Insert Thickness (S) 7 mm

Feature:

  • Clearance Angle Major (AN) 12 Degrees
  • Corner Radius (RE) 0 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Width (CW) 0.5 mm
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 7 Degrees
  • Insert Thickness (S) 7 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart