SCIL 22-AL00-25K16 IC1008 Turning Inserts with a Front Relief Angle

Article no.: 6405418
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405418
EAN / GTIN 7291075316155
Manufacturer number 6405418
L-Number L23940 1652

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0 mm, Cutting Depth Maximum (CDX) 3.8 mm, Insert Length (INSL) 22 mm, Insert Thickness (S) 7 mm, Overall Length (OAL) 22 mm

Feature:

  • Corner Radius (RE) 0 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 3.8 mm
  • Cutting Direction (HAND) Left Hand
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 16 Degrees
  • Insert Thickness (S) 7 mm
  • Overall Length (OAL) 22 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart